Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Magnetic-inductive flow meter
  • Measuring range: 0.2-100 l/min
  • Process connection: G1 flat seal
  • Functions programmable
  • 2 outputs: OUT = flow monitoring (binary)
  • Quantity meter (pulses)
  • Preset counter (binary) OUT2 = flow or temperature monitoring
  • Totalizer function
  • M12 connector
Log in and write a review

Magnetic-inductive flow meter ifm efector SM8000

5 year warranty Money back guaranty Free Shipping
Item number: 100602
UPC / EAN: 4021179240413
-12 % MSRP: $872.00
$771.59
plus sales tax plus shipping
Shipping today
Corresponding accessories
Flow rate Indicator NOVUS N1500 FT - 81500FT020
Flow rate indicator, Inputs: 4-20 mA/Pulse, Pulse range: 0.1-8000 Hz, Outputs: Pulse/4-20 mA/Alarm, Operating voltage: 24 V AC/DC, Display: LED, Protection rating: IP65 (Front panel only)
Item number: 405044
-5 % MSRP: $320.00
$304.00
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Grounding clamp ifm efector E40234
Grounding clamp for devices with M12 connectors, 316L stainless steel (1.4404)
Item number: 102554
-12 % MSRP: $9.00
$7.96
plus sales tax plus shipping
in stock
Shipping today
Process adapter ifm efector E33601
G1 adapter - Clamp 1 - 1.5", Stainless steel 316, Metal to metal seal, Certified by EHEDG, FDA compliant
Item number: 400334
-12 % MSRP: $88.00
$77.79
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 1 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
Process adapter ifm efector E33602
G1 adapter - Clamp 1 - 1.5", Stainless steel 316, Metal to metal seal, Certified by EHEDG, FDA compliant, 3A compliant, EPDM and FKM O-rings included
Item number: 405059
-12 % MSRP: $88.00
$77.36
plus sales tax plus shipping
in stock
Shipping today
Process adapter ifm efector E33627
G1 adapter - 1 1/2" NPT", Stainless steel 316, Metal to metal seal
Item number: 405060
-13 % MSRP: $82.00
$71.07
plus sales tax plus shipping
in stock
Shipping today
Process adapter ifm efector E40192
Adapter G 1 female - 1/2" NPT male, For type SM8, Stainless steel 316, Centellen gasket
Item number: 400671
-11 % MSRP: $67.00
$59.40
plus sales tax plus shipping
in stock
Shipping today
Process adapter ifm efector E40193
Adapter G 1 female - 3/4" NPT male, For type SM8, Stainless steel 316, Centellen gasket
Item number: 400672
-11 % MSRP: $67.00
$59.40
plus sales tax plus shipping
in stock
Shipping today
Process adapter ifm efector US0041
Adapter G 1 female - 1" NPT female, For type SM8, Stainless steel 316, Centellen gasket
Item number: 400338
-11 % MSRP: $59.00
$52.27
plus sales tax plus shipping
in stock
Shipping today
Process adapter ifm efector US0049
Adapter G 1 female - 1.5" Tri-clamp, Stainless steel 316, Centellen gasket, For type SM8/SU8
Item number: 400341
-11 % MSRP: $162.00
$143.77
plus sales tax plus shipping
in stock
Shipping today
Welding adapter ifm efector E30013
Weldable adapter for tanks - G 1, Stainless steel 316, EPDM O-Ring, EHEDG FDA compliant
Item number: 104352
-13 % MSRP: $51.00
$44.38
plus sales tax plus shipping
in stock
Shipping today
SM8 sensor mounting close
Parameter setting system ifm efector QA0001
Parameter setting system LINERECORDER SENSOR (USB Stick), Version 4.0.0, System requirements: Windows XP SP3/Windows Vista SP2/Windows 7 SP1/Windows 8/Windows Server 2008 SP2 or higher/Windows Server 2008 R2 SP1/Windows Server 2012, CPU: Intel dual core 2.0 GHz, Memory: 2 GB RAM ; 5 GB free hard disk space, Web browser (Chrome/Firefox/Internet Explorer 9 upward)
Item number: 102100
-15 % MSRP: $61.00
$51.85
plus sales tax plus shipping
in stock
Shipping today
Parameter setting system ifm efector QA0011
Parameter setting system LINERECORDER DEVICE (USB Stick), Version 1.1, System requirements: Microsoft Windows 7 SP1/Windows 8.1 und Windows 10/Windows Server 2008 R2 SP1/Windows Server 2012/Windows Server 2012 R2/Windows Server 2016, CPU Intel dual core 2.0 GHz, 2 GB RAM, 5 GB free hard disk space, Web browser: Chrome/Firefox/Internet Explorer 11/Microsoft Edge
Item number: 103674
$155.00
plus sales tax plus shipping
in stock
Shipping today
Siemens SM 1278 IO-Link - 6ES72784BD320XB0
SIMATIC S7-1200, IO-Link master, SM 1278 IO-Link,4 IO-Link ports, Input/Output/Communication
Item number: 403999
$339.00
plus sales tax plus shipping
in stock
Shipping today
USB IO-Link-Interface Endress+Hauser SFP20-A
USB IO-Link-Interface, no network scan required/point-to-point connection, IO-Link port: M12 x1 socket/ 5-pin/ A-coded, USB 2.0: USB connector/ MiniB type, ambient temperature: 32-113°F, operating voltage: 24 VDC/USB 5 VDC, for non-hazardous area
Item number: 404955
$337.67
plus sales tax plus shipping
in stock
Shipping today
USB IO-Link-Interface ifm efector E30390
USB IO-Link interface for parameter setting and analysis of units, For operation with FDT framework software "ifm Container“ or software "LINERECORDER SENSOR", Supported communication protocols: IO-Link (4.8, 38.4 and 230 kbit/s)
Item number: 102546
-9 % MSRP: $434.00
$395.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
USB IO-Link-Interface ifm efector E30396
USB IO-Link interface for parameter setting and analysis of units with DTM specification
Item number: 100386
-14 % MSRP: $163.00
$139.42
plus sales tax plus shipping
few in stock
Shipping today
USB IO-Link-Interface ifm efector ZZ1060
USB IO-Link interface for parameter setting and analysis.
Item number: 404360
-4 % MSRP: $369.00
$353.32
plus sales tax plus shipping
in stock
Shipping today
IO-Link Programming close
M12 Sensor cable ifm efector EVT001
Sensor cable, M12 socket, 4 poles, Straight, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100179
-17 % MSRP: $23.00
$19.14
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT002
Sensor cable, M12 socket, 4 poles, Straight, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100180
-17 % MSRP: $27.00
$22.46
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT003
Sensor cable, M12 socket, 4 poles, Straight, 25 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100181
-15 % MSRP: $42.00
$35.63
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT004
Sensor cable, M12 socket, 4 poles, Angled, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100183
-17 % MSRP: $23.00
$19.14
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT005
Sensor cable, M12 socket, 4 poles, Angled, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100184
-17 % MSRP: $27.00
$22.46
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT006
Sensor cable, M12 socket, 4 poles, Angled, 25 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100185
-15 % MSRP: $42.00
$35.63
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100187
-17 % MSRP: $26.00
$21.59
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100188
-15 % MSRP: $30.00
$25.42
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT064
Sensor cable, M12 socket, 4 poles, Straight, 2 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100178
-17 % MSRP: $22.00
$18.30
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVT067
Sensor cable, M12 socket, 4 poles, Angled, 2 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Item number: 100182
-17 % MSRP: $22.00
$18.30
plus sales tax plus shipping
in stock
Shipping today
M12 cables, washdown close
M12 Sensor cable ifm efector EVC001
Sensor cable, M12 socket, 4 poles, straight, 2m PUR cable, silicone-free, halogen-free, gold-plated contacts, protection rating IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100160
-17 % MSRP: $11.00
$9.15
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC002
Sensor cable, M12 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100161
-17 % MSRP: $16.00
$13.31
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC003
Sensor cable, M12 socket, 4 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100162
-17 % MSRP: $21.00
$17.47
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC004
Sensor cable, M12 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100163
-17 % MSRP: $11.00
$9.15
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC005
Sensor cable, M12 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100164
-17 % MSRP: $16.00
$13.31
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC006
Sensor cable, M12 socket, 4-poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100165
-17 % MSRP: $21.00
$17.47
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100166
-17 % MSRP: $14.00
$11.65
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100167
-17 % MSRP: $17.00
$14.14
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC009
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100169
-17 % MSRP: $22.00
$18.30
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC088
Sensor cable, M12 socket, 4 poles, Angled, 25 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 403450
-10 % MSRP: $41.00
$36.88
plus sales tax plus shipping
in stock
Shipping today
M12 Cables, standard close
M12 field wireable Weidmüller FBCon M12 4P FM EMC - 8426220000
Field wireable connector, M12 female (A coded), Straight, 4 pin, CuZn body, IP67 protection rating, Screw terminal connection, EMC shielded
Item number: 402596
-15 % MSRP: $26.62
$22.63
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-4/7 - 9457240000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402600
-15 % MSRP: $11.74
$9.98
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
M12 field wireable Weidmüller SAIB-4/9 - 1807230000
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 6-8mm cable diameter
Item number: 402588
-15 % MSRP: $11.13
$9.46
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
M12 field wireable Weidmüller SAIB-4-IDC-M12 small - 1781540001
Field wireable connector, M12 female, Straight, 4 pin, Diecast zinc coupling nut, CuZn body, IP67 protection rating, Insulation displacement connection
Item number: 402579
-15 % MSRP: $12.95
$11.01
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIBW-4/7 - 9457700000
Field wireable connector, M12 female, Right angle, 4 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402602
-15 % MSRP: $12.46
$10.59
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable, female, 4 pin close

Technical details
General data

Magnetic-inductive flow meter
0.2-100 l/min
100
0.15 s
Push buttons, IO-Link
Conductive liquids (conductivity> 20 µS/cm)

Electrical data

19 V
30 V
DC
PNP/NPN
NO/NC progr./Pulse or analog (4-20 mA/0-10 V)
200 mA

Mechanical data

16 bar
G 1
M12 connector
Stainless steel (316L/1.4404); PEEK; FKM
Stainless steel (316L/1.4404); PBT-GF 20; PC; EPDM/X

Ambient conditions

-10 °C
60 °C
-10 °C
70 °C
IP67

Further information

CE, cULus
None
Temperature monitoring

Classification

27271301
27273101
27273101
27273101
EC002580
9026102040

Product description
Magnetic-inductive flow meter ifm efector SM8000
The SM8000 magnetic-inductive flow meter from ifm with a measuring range of 0.2-100 l/min and totalizer function, ensures high accuracy, repeatability and measurement dynamics. There are two different outputs for signal processing: OUT = flow monitoring (binary), quantity meter (pulses), preset counter (binary) and OUT2 = flow or temperature monitoring (analog or binary). Thanks to the flat-seal process connection G1, M12 connector and flexible programming via pushbuttons, the SM8000 magnetic-inductive flow meter can be adapted to the respective application. The SM8000 magnetic-inductive flow meter is used for flow rate measurement of conductive media, e.g. coolants in welding equipment.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews