Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (22 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (35 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Magnetic-inductive flow meter
  • Measuring range: 0.1-25 l/min
  • Process connection: G 1/2 flat seal
  • Functions programmable
  • 2 outputs: OUT1 = analog signal temperature
  • OUT2 = analog signal flow
  • M12 connector
Log in and write a review

Magnetic-inductive flow meter ifm efector SM6004

Item number: 101858
UPC / EAN: 4021179244930
Corresponding accessories
Corresponding accessories
Technical details
General data

Magnetic-inductive flow meter
0.05 - 25 l/min
25
0.15 s
Push buttons, IO-Link
Conductive liquids (conductivity> 20 µS/cm)

Electrical data

19 V
30 V
DC
Analog
2 x analog (4-20 mA scalable)

Mechanical data

16 bar
G 1/2
M12 connector
Stainless steel (316L/1.4404); PEEK; FKM
Stainless steel (316L/1.4404); PBT-GF 20; PC; EPDM/X

Ambient conditions

-10 °C
60 °C
-10 °C
70 °C
IP67

Further information

CE, cULus
None
Temperature monitoring

Classification

27271301
27273101
27273101
27273101
EC002580
9026102040

Product description
Magnetic-inductive flow meter ifm efector SM6004
The SM6004 magnetic-inductive flow meter from ifm, with a measuring range of 0.1-25 l/min, ensures high accuracy, repeatability and measurement dynamics. There are two different outputs for signal processing: OUT1 = analog signal temperature and OUT2 = analog signal flow. Thanks to the flat-seal process connection G 1/2, M12 connector and flexible programming via pushbuttons, the SM7004 magnetic-inductive flow meter can be adapted to the respective application. The SM6004 magnetic-inductive flow meter is used for flow rate measurement of conductive media, e.g. coolants in welding equipment.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0