Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Endress+Hauser

Magnetic-inductive flow meter Endress+Hauser Promag 10D40-4LGA1AA0B5AA+M2

2 year warranty Money back guaranty Free Shipping
Item number: 404405
  • Magnetic-inductive flow meter
  • medium: Conductive liquid
  • diameter: 1.5"
  • measurement range: 7-190 GPM
  • measurement accuracy ± 0.5 %
  • process pressure range: max. 16 bar
  • process temperature range: 32-140 °F (0–60 °C)
  • digital outputs: 1 ( pulse/frequency/switch output)
  • analog outputs: 1 (4-20mA)
  • protection rating: IP67
  • cable entry: 1/2" NPT
  • incl. mounting set
Log in and write a review
$1,097.09
plus sales tax plus shipping
Shipping today
ce
Corresponding accessories
Flow rate Indicator NOVUS N1500 FT - 81500FT020
Flow rate indicator, Inputs: 4-20 mA/Pulse, Pulse range: 0.1-8000 Hz, Outputs: Pulse/4-20 mA/Alarm, Operating voltage: 24 V AC/DC, Display: LED, Interface: RS485, Protection rating: IP65 (Front panel only)
Item number: 405044
-5 % MSRP: $320.00
$304.00
plus sales tax plus shipping
in stock
Shipping today
Mounting set Promag D DN40 Endress+Hauser DKD40-C2
Promag D mounting set DN40 1 1/2", contents: threaded bolt/centering sleeve/nuts/washers/EPDM flange gaskets
Item number: 404410
$361.50
plus sales tax plus shipping
in stock
Shipping today
Sealing set Promag D DN40 Endress+Hauser DK5DD-40AL
Promag D sealing set DN40 1 1/2", 2 flange gaskets
Item number: 404415
$207.19
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Cable gland Lapp SKINTOP SLN 1/2" GY - S1112
Polyamide cable gland, color: gray, CR seal, 5-12mm diameter sealing range, 1/2" NPT thread
Item number: 400630
$2.06
plus sales tax plus shipping
in stock
Shipping today
Cable Gland Lapp SKINTOP SLRN 1/2" GY - S1212
Polyamide cable gland, reducer bushing, color: gray, CR seal, 4-9mm diameter sealing range, 1/2" NPT thread
Item number: 400634
$2.11
plus sales tax plus shipping
in stock
Shipping today
Cable Gland WISKA SPRINT NMSKV 1/2 - 10065482
Cable gland, NPT, Brass nickel plated, Thread: 1/2" NPT, Sealing range: 6-13 mm, Temperature range: -40-100 °C, Protection: IP68 / IP69K, CONTA-CLIP P/N 98324.6
Item number: 404129
-15 % MSRP: $10.44
$8.88
plus sales tax plus shipping
in stock
Shipping today
Cable Gland WISKA SPRINT NMSKV 1/2 EMV-Z - 10065490
Cable gland, NPT, Brass nickel plated, Thread: 1/2" NPT, Sealing range: 6-13 mm, EMC, Temperature range: -40-100 °C, Protection: IP68 / IP69K, CONTA-CLIP P/N 25972.6
Item number: 404145
-15 % MSRP: $13.35
$11.34
plus sales tax plus shipping
in stock
Shipping today
Cable Gland WISKA SPRINT NSKV 1/2 - 10062657
Cable gland, NPT, Polyamide, Thread: 1/2" NPT, Color: Gray, Sealing range: 9-17 mm, Temperature range: -40-100 °C, Protection: IP68 / IP69K, CONTA-CLIP P/N 98304.2
Item number: 404120
-15 % MSRP: $1.23
$1.05
plus sales tax plus shipping
in stock
Shipping today
Cable gland 1/2"npt close

Technical details
General data

Magnetic-inductive flow meter
7-190 GPM
300
Pushbuttons, HART
Conductive liquids (conductivity> 20 µS/cm)

Electrical data

20 V
28 V
AC/DC
4-20 mA (HART), Pulse
250 mA

Mechanical data

16 bar
1 1/2" flange (ASME B16.5)
Screw terminals (via gland fitting)
PA; Stainless steel ( 316L / 1.4435 ); EPDM
Aluminum (Diecast, Powder coated)

Ambient conditions

-20 °C
60 °C
0 °C
60 °C
IP66/IP67

Further information

CE
HART

Classification

90261021

Product description
Magnetic-inductive flow meter Endress+Hauser Promag 10D40-4LGA1AA0B5AA+M2
The Proline Promag 10D40-4LGA1AA0B5AA+M2 from Endress+Hauser is a magnetic-inductive flow meter for use in limited space, particularly in the water and sewage industry. The Promag 10D with a measurement range of 7 to 190 GPM has a wafer process connection. It works up to a pressure range of 16 bar and with a measurement accuracy of ± 0.5 %. The 1.5" diameter ANSI B16.5 process connection and the 1/2" NPT cable gland and the flexible key programming allow the magnetic-inductive flow meter 10D40-4LGA1AA0B5AA+M2 to be adapted to different conditions.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews