Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
LED2WORK
  • Machine luminaire FIELDLED II
  • 24 V DC
  • 56 Watt
  • Daylight white (5,200-5,700 K)
  • Beam angle: 120°
  • Length: 790 mm
  • Protection rating: IPX9K
  • Connection: M12 connector
  • incl. Stainless steel mounting bracket
Log in and write a review

Machine Luminaire LED2WORK 113210-01 - FIELDLED II 56 W

Item number: 103695
UPC / EAN: 4250738111585
Corresponding accessories
Corresponding accessories
Technical details
General data

Surface-mounted light
FIELDLED II
Daylight white (5,200 K-5,700 K)
Ra 85
2,200 lx
5000 Lumen
120°
60,000 h

Electrical data

56 W

Mechanical data

790 mm
M12 connector

Ambient conditions

-30 °C
55 °C
IPX9

Further information

ETL Listed

Classification

9405408200

Product description
Machine Luminaire LED2WORK 113210-01 - FIELDLED II 56 W
The machine luminaire FIELDLED II - 113210-01 from LED2WORK with 36 Watts is suitable for area lighting for machinery and systems in harsh production environments.. With a length of 790 mm, the FIELDLED II - 113210-01 is optimal for installation in e.g. CNC milling machines. Thanks to the robust housing, the frosted toughened glass and the VITON seal used, the FIELDLED II can be used at an ambient temperature of -30 to 55 degrees. Whether lathes, punching presses or all other machines that have limited space and harsh production environments, the FIELDLED II - 113210-01 is the right choice.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0