Mounting space and wiring can sometimes be an issue when it comes to retrofitting your machine with new or improved lights. Specially designed compact machine lights can fit into tight mounting constraints. Convenient cabled or quick disconnect design can also provide a simplified solution to installing and retrofitting machine lighting, while also providing the robust protection required for the industrial environment.
Applications for machine lights:
At Automation24 we offer a variety of machine lights at excellent prices available online from LED2WORK. Choose the ideal light for your application today. Like machine light LED2WORK 110614-01 - MIDILED 10W with 10 W operating efficiency and adjustable installation angle, or machine Light LED2WORK 113210-01 - FIELDLED II 56 W with 120° beam angle and extremely high IPX9K ingress protection rating.
At Automation24, we offer polycarbonate control cabinets at excellent prices. Select the perfect enclosure for your application today!