Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
LED2WORK GmbH offers innovative LED lights in Kelvin values of 4,000-5,500. Whether for use in machines and equipment, workbenches, test stations, whether there is sufficient or lack of space - LED2WORK offers the appropriate LED lights for every requirement.
Machine lights from LED2WORK: high quality, reliable, economical - simply the best
The innovative LED machine lights from LED2WORK offer the following advantages over conventional lamps:
With LEDs from LED2WORK, electricity savings of up to 60% are possible, without sacrifice with respect to brightness or light quality, besides LED lamps being virtually maintenance-free. These also come with the additional benefits of a long life of up to 60,000 hours and resistance against coolants, oil, and chip bombardment.
LEDs carry the further advantage of safe, environmentally- and health-conscious handling. Due to the heat dissipation toward the rear of the housing unit, there is no risk of burns, nor are there other expected health risks such as infrared or ultraviolet radiation.
The innovative machine lights from LED2WORK in the category of industrial lighting are now available in the range of Automation24.
You can find surface mount lights for different industrial production environments. While the space-saving LEANLEDs such as the LED2WORK 110814-11 - LEANLED 7W are used in machinery and equipment areas without major hazards, the mobile MIDILEDs such as LED2WORK 110614-01 - MIDILED 10W are found in harsher industrial areas with limited space applications. The extremely robust TUBELEDs - such as LED2WORK 111510-01 - TUBELED 40 12W - with their shock-resistant borosilicate glass and oil-resistant seal, excel in particularly hazardous and demanding production conditions. For the status display of machines, the signal lights such as the LED2WORK 110890-11 - SIGNALED 8W provide the right solution, controllable via the PLC controls of the machine.
Provide for the perfect lighting in your machines with innovative LED lights from LED2WORK. Since we have all of these products at top prices in stock, delivery is fast and easy. See for yourself!