Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
LED2WORK

Machine Light LED2WORK 113110-01 - FIELDLED II 36 W

3 year warranty Money back guaranty Free Shipping
Item number: 103627
UPC / EAN: 4250738110946
  • Machine light FIELDLED II
  • 24 V DC
  • 36 Watt
  • Daylight white (5,200-5,700 K)
  • Beam angle: 120°
  • Length: 540 mm
  • Protection rating: IPX9K
  • Connection: M12 connector
  • incl. Stainless steel mounting bracket
Log in and write a review
-5 % MSRP: $322.80
$306.00
plus sales tax plus shipping
Shipping the next business day
ce etl-us
Corresponding accessory groups
Power supply kit LED2WORK POWER SUPPLY KIT - 24V DC/36 W
Power supply kit, 24 V DC, 1.5 A, Input voltage range: 100-240 V AC, Connection: M12 connector, 4-pole
Item number: 403214
-10 % MSRP: $43.44
$39.00
plus sales tax plus shipping
in stock
Shipping the next business day
Power supply LED2WORK 210100-03 - 24V DC/36 W
Power supply, 24 V DC, 1.5 A, Input voltage range: 100-240 V AC, Connection: M12 connector, 4-pole
Item number: 101990
-10 % MSRP: $38.40
$34.50
plus sales tax plus shipping
in stock
Shipping the next business day
LED2WORK power supply close
Mounting kit LED2WORK 210200-03 - FIELDLED
Mounting kit for systemlight FIELDLED
Item number: 103697
-10 % MSRP: $18.00
$16.20
plus sales tax plus shipping
in stock
Shipping the next business day
FIELDLED mounting close
M12 Sensor cable ifm efector EVC001
Sensor cable, M12 socket, 4 poles, straight, 2m PUR cable, silicone-free, halogen-free, gold-plated contacts, protection rating IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100160
-20 % MSRP: $11.00
$8.80
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC002
Sensor cable, M12 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100161
-20 % MSRP: $15.00
$12.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC003
Sensor cable, M12 socket, 4 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100162
-20 % MSRP: $20.00
$16.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC004
Sensor cable, M12 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100163
-20 % MSRP: $11.00
$8.80
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC005
Sensor cable, M12 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100164
-20 % MSRP: $15.00
$12.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC006
Sensor cable, M12 socket, 4-poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100165
-20 % MSRP: $20.00
$16.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100166
-20 % MSRP: $13.00
$10.40
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100167
-20 % MSRP: $16.00
$12.80
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC009
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100169
-20 % MSRP: $21.00
$16.80
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Sensor cable ifm efector EVC088
Sensor cable, M12 socket, 4 poles, Angled, 25 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 403450
-14 % MSRP: $39.00
$33.73
plus sales tax plus shipping
in stock
Shipping the next business day
M12 Cables, standard close

Technical details
General data

Surface-mounted light
FIELDLED II
Daylight white (5,200 K-5,700 K)
Ra 85
1650 lx
3200 Lumen
120°
60,000 h

Electrical data

36 W

Mechanical data

540 mm
M12 connector

Ambient conditions

-30 °C
55 °C
IPX9K

Further information

ETL Listed

Classification

9405408200

Product description
Machine Light LED2WORK 113110-01 - FIELDLED II 36 W
The machine light FIELDLED II - 113110-01 from LED2WORK with 36 Watts is suitable for area lighting for machinery and systems in harsh production environments.. With a length of 540 mm, the FIELDLED II - 113110-01 is optimal for installation in e.g. CNC milling machines. Thanks to the robust housing, the frosted toughened glass and the VITON seal used, the FIELDLED II can be used at an ambient temperature of -30 to 55 degrees. Whether lathes, punching presses or all other machines that have limited space and harsh production environments, the FIELDLED II - 113110-01 is the right choice.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews