Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Surface-mounted light Series VARILED Light color Daylight white (5,200 K-5,700 K) Color reproduction Ra 85 Luminous flux 2880 Lumen Beam angle 120° Operating time 60,000 h
Operating performance 24 W
Dimension 431 mm Connection 3 m cable with M12 connector
Operating temperature min. -10 °C Operating temperature max. 40 °C Protection rating IP68
Customs tariff number 9405408200