Machine light LED2WORK 112410-01 - VARILED 20W



Item number: 102588
UPC / EAN: 4250738107540
- Machine light VARILED
- 24 V DC
- 20 W
- Daylight white (5,200–5,700 K)
- Subdued PUR casting
- Beam angle: 120°
- Length: 365 mm
- Protection: IP68
- Connection: 3 m cable with M12 connector

Technical details
Product description
Machine light LED2WORK 112410-01 - VARILED 20W
The mounting version machine light VARILED - 112410-01 from LED2WORK, with its subdued PUR casting, offers uniform illumination without shadows. Thanks to the robust housing and the durable casting, the VARILED meets the high protection rating of IP68 and is therefore perfectly suited for use in machining tools. Due to the particularly flat 15 mm design and the compact length of 365 mm, the VARILED - 112410-01 is ideal for retrofitting to machines and systems with little space. The machine light has an output of 20 watts, with an efficiency of > 120 lumens/watt.
Customer reviews