Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
LED2WORK
  • Machine light VARILED
  • 24 V DC
  • 12 W
  • Daylight white (5,200–5,700 K)
  • Subdued PUR casting
  • Beam angle: 120°
  • Length: 233 mm
  • Protection: IP68
  • Connection: 3 m cable with M12 connector
Log in and write a review

Machine light LED2WORK 112210-01 - VARILED 12W

Item number: 102586
UPC / EAN: 4250738107526
Corresponding accessories
Technical details
General data

Surface-mounted light
VARILED
Daylight white (5,200 K-5,700 K)
Ra 85
1440 Lumen
120°
60,000 h

Electrical data

12 W

Mechanical data

233 mm
3 m cable with M12 connector

Ambient conditions

-10 °C
40 °C
IP68

Classification

9405408200

Product description
Machine light LED2WORK 112210-01 - VARILED 12W
The mounting version machine light VARILED - 112210-01 from LED2WORK, with its subdued PUR casting, offers uniform illumination without shadows. Thanks to the robust housing and the durable casting, the VARILED meets the high protection rating of IP68 and is therefore perfectly suited for use in machining tools. Due to the particularly flat 15 mm design and the compact length of 233 mm, the VARILED - 112210-01 is ideal for retrofitting to machines and systems with little space. The machine light has an output of 12 watts, with an efficiency of > 120 lumens/watt.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0