Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
LED2WORK

Machine light LED2WORK 112110-01 - VARILED 8W

***To Be Discontinued***
Item number: 102585
UPC / EAN: 4250738107519
  • Machine light VARILED
  • 24 V DC
  • 8 W
  • Daylight white (5,200–5,700 K)
  • Subdued PUR casting
  • Beam angle: 120°
  • Length: 167 mm
  • Protection: IP68
  • Connection: 3 m cable with M12 connector
Log in and write a review
-10 % MSRP: $134.40
$121.00
plus sales tax plus shipping
Shipping today
ce
Corresponding accessory groups
Power supply kit LED2WORK POWER SUPPLY KIT - 24V DC/36 W
Power supply kit, 24 V DC, 1.5 A, Input voltage range: 100-240 V AC, Connection: M12 connector, 4-pole
Item number: 403214
-10 % MSRP: $43.44
$39.00
plus sales tax plus shipping
in stock
Shipping today
Power supply LED2WORK 210100-03 - 24V DC/36 W
Power supply, 24 V DC, 1.5 A, Input voltage range: 100-240 V AC, Connection: M12 connector, 4-pole
Item number: 101990
-10 % MSRP: $38.40
$34.50
plus sales tax plus shipping
in stock
Shipping today
LED2WORK power supply close
M12 Sensor cable ifm efector EVC001
Sensor cable, M12 socket, 4 poles, straight, 2m PUR cable, silicone-free, halogen-free, gold-plated contacts, protection rating IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100160
-17 % MSRP: $11.00
$9.15
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC002
Sensor cable, M12 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100161
-17 % MSRP: $16.00
$13.31
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC003
Sensor cable, M12 socket, 4 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100162
-17 % MSRP: $21.00
$17.47
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC004
Sensor cable, M12 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100163
-17 % MSRP: $11.00
$9.15
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC005
Sensor cable, M12 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100164
-17 % MSRP: $16.00
$13.31
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC006
Sensor cable, M12 socket, 4-poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100165
-17 % MSRP: $21.00
$17.47
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100166
-17 % MSRP: $14.00
$11.65
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100167
-17 % MSRP: $17.00
$14.14
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC009
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100169
-17 % MSRP: $22.00
$18.30
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC088
Sensor cable, M12 socket, 4 poles, Angled, 25 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 403450
-10 % MSRP: $41.00
$36.88
plus sales tax plus shipping
in stock
Shipping today
M12 Cables, standard close

Technical details
General data

Surface-mounted light
VARILED
Daylight white (5,200 K-5,700 K)
Ra 85
960 Lumen
120°
60,000 h

Electrical data

8 W

Mechanical data

167 mm
3 m cable with M12 connector

Ambient conditions

-10 °C
40 °C
IP68

Classification

9405408200

Product description
Machine light LED2WORK 112110-01 - VARILED 8W
The mounting version machine light VARILED - 112110-01 from LED2WORK, with its subdued PUR casting, offers uniform illumination without shadows. Thanks to the robust housing and the durable casting, the VARILED meets the high protection rating of IP68 and is therefore perfectly suited for use in machining tools. Due to the particularly flat 15 mm design and the compact length of 167 mm, the VARILED - 112110-01 is ideal for retrofitting to machines and systems with little space. The machine light has an output of 8 watts, with an efficiency of > 120 lumens/watt.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews