Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Surface-mounted light Series MIDILED Light color Daylight white (5,200 K-5,700 K) Color reproduction Ra 80 Illuminance 800 lx Luminous flux 850 Lumen Beam angle 70° Operating time 50,000 h
Operating performance 10 W
Dimension 148 mm Connection M12 connector
Operating temperature min. -10 °C Operating temperature max. 40 °C Protection rating IP68
Accessories (supplied) Mounting strap (adjustable in inclination of +/- 30 degrees)
Customs tariff number 9405408200