Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

M8 wiring block Weidmüller SAI-8-S12 3P M8 L - 1871680000

***No Longer Available For Sale***
Item number: 402627
UPC / EAN: 4032248451005
  • M8 wiring block with status display
  • PNP input
  • 8 positions
  • Single slot assignment
  • M12 (12 pin) connection
  • IP68 protection
Log in and write a review
$153.41
Base price: 1 piece = $153.41
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
cRUus ce
Corresponding accessories
M12 connection cable Weidmüller SAIL-M12BW-12-5.0U - 1898240500
M12 connection cable, Socket, 12 poles, Angled, 5 m PUR cable, Halogen-free, Protection rating: IP67, Resistant to oils and coolants
Item number: 403242
$62.66
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
Corresponding accessory groups
M8 patch cable ifm efector EVC265
Patch cable, M8 socket, Straight - M8 connector straight, 3 poles, 0.3 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100198
-20 % MSRP: $24.00
$19.20
plus sales tax plus shipping
in stock
Shipping today
M8 patch cable ifm efector EVC266
Patch cable, M8 socket, Straight - M8 connector straight, 3 poles, 0.6 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100199
-20 % MSRP: $24.00
$19.20
plus sales tax plus shipping
in stock
Shipping today
M8 patch cable ifm efector EVC267
Patch cable, M8 socket, Straight - M8 connector straight, 3 poles, 1 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100200
-20 % MSRP: $25.00
$20.00
plus sales tax plus shipping
in stock
Shipping today
M8 patch cable ifm efector EVC268
Patch cable, M8 socket, Straight - M8 connector straight, 3 poles, 2 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100201
-19 % MSRP: $28.00
$22.62
plus sales tax plus shipping
in stock
Shipping today
M8 patch cable ifm efector EVC269
Patch cable, M8 socket, Straight - M8 connector straight, 3 poles, 5 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100202
-17 % MSRP: $31.00
$25.66
plus sales tax plus shipping
in stock
Shipping today
M8 patch cable ifm efector EVC277
Patch cable, M8 socket, Angled - M8 connector straight, 3 poles, 1 m PUR cable, Protection rating IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100207
-20 % MSRP: $25.00
$20.00
plus sales tax plus shipping
in stock
Shipping today
M8 3 pin patch cables close

Technical details
General data

M8 wiring block
8
3
Yes
M12 connector (12 pin)

Electrical data

24 V
DC
2 A
6 A

Mechanical data

Pocan
Neoprene

Ambient conditions

-25 °C
80 °C
IP68

Further information

cRUus
Gold-plated contacts

Classification

8536904000

Product description
M8 wiring block Weidmüller SAI-8-S12 3P M8 L - 1871680000
M8 wiring block SAI-8-S12 3P M8 L - 1871680000 from Weidmüller with 8 single slot assignment 3 pin ports and status indication has a convenient 12 pin M12 port for connection. Thanks to the convenient M8 threaded ports integrated into the robust housing and IP68 ingress protection, M8 wiring block SAI-8-S12 3P M8 L - 1871680000 can be used in packaging lines and mechanical engineering.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews