Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
Design M8 wiring block Number of locations 8 Number of poles 3 Status indicator Yes Connection type Master cable
Operating voltage 24 V Type of voltage DC Max. load current per location 2 A Max. load current total 6 A
Cable length 10 m Cable material PUR Housing material Pocan Material of the seal CR
Ambient temperature min. 80 °C Ambient temperature max. -25 °C Protection rating IP68
Approval cRUus Drag chain compatible Yes Special features Gold-plated contacts
Customs tariff number 8536904000