Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Murrelektronik

M8 wiring block Murrelektronik EXACT8 8000-88110-3961000

2 year warranty Money back guaranty Free Shipping
Item number: 403483
UPC / EAN: 4048879054423
  • M8 wiring block with status display
  • 4 poles
  • PNP input
  • 8 positions
  • Dual slot assignment
  • 10 m PUR master cable connection
  • IP65/IP67 protection
Log in and write a review
-15 % MSRP: $280.25
$238.21
Base price: 1 piece = $238.21
plus sales tax plus shipping
Shipping today
Corresponding accessories
M8 dust cap Murrelektronik 3858627
M8 dust cap, For wiring blocks
Item number: 403512
-15 % MSRP: $2.85
$2.42
plus sales tax plus shipping
in stock
Shipping today
M8 patch cable ifm efector EVC314
Patch cable, M8 socket, Straight, 4 poles, 5 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100229
-19 % MSRP: $33.00
$26.61
plus sales tax plus shipping
in stock
Shipping today
Y splitter Murrelektronik 7000-88601-0000000
M8/M8 Y splitter, 4-pin M8 male to 3-pin M8 female(2), Plastic body, Nickel plated diecast zinc coupling nut, 24 V AC/DC, 4 A current rating
Item number: 403486
-15 % MSRP: $22.55
$19.17
plus sales tax plus shipping
currently out of stock
Standard lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.

Technical details
General data

M8 wiring block
8
4
Yes
Master cable

Electrical data

24 V
DC
2 A
8 A

Mechanical data

10 m
PUR
Plastic

Ambient conditions

-20 °C
80 °C
IP65/IP67

Further information

cULus
Dual slot assignment

Classification

8544429000

Product description
M8 wiring block Murrelektronik EXACT8 8000-88110-3961000
M8 wiring block 8000-88110-3961000 from Murrelektronik with 8 dual assignment 4 pole M8 ports features a 10 meter PUR connection cable. Both power and status indicators allow for easy monitoring of your machine's condition. Thanks to the convenient M8 threaded ports integrated into the robust housing and IP65/IP67 ingress protection, M8 wiring block 8000-88110-3961000 can be used in any variety of industrial applications.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews