Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Murrelektronik

M8 wiring block Murrelektronik EXACT8 8000-88010-3590500

2 year warranty Money back guaranty Free Shipping
Item number: 403480
UPC / EAN: 4048879054737
  • M8 wiring block with status display
  • 3 poles
  • PNP input
  • 8 positions
  • Single slot assignment
  • 5 m PUR master cable connection
  • IP65/IP67 protection
Log in and write a review
-15 % MSRP: $160.85
$136.72
Base price: 1 piece = $136.72
plus sales tax plus shipping
Shipping today
Corresponding accessories
M8 dust cap Murrelektronik 3858627
M8 dust cap, For wiring blocks
Item number: 403512
-15 % MSRP: $3.10
$2.64
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
M8 patch cable ifm efector EVC265
Patch cable, M8 socket, Straight - M8 connector straight, 3 poles, 0.3 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100198
-17 % MSRP: $25.00
$20.80
plus sales tax plus shipping
in stock
Shipping today
M8 patch cable ifm efector EVC266
Patch cable, M8 socket, Straight - M8 connector straight, 3 poles, 0.6 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100199
-17 % MSRP: $25.00
$20.80
plus sales tax plus shipping
in stock
Shipping today
M8 patch cable ifm efector EVC267
Patch cable, M8 socket, Straight - M8 connector straight, 3 poles, 1 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100200
-17 % MSRP: $26.00
$21.63
plus sales tax plus shipping
in stock
Shipping today
M8 patch cable ifm efector EVC268
Patch cable, M8 socket, Straight - M8 connector straight, 3 poles, 2 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100201
-16 % MSRP: $29.00
$24.36
plus sales tax plus shipping
in stock
Shipping today
M8 patch cable ifm efector EVC269
Patch cable, M8 socket, Straight - M8 connector straight, 3 poles, 5 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100202
-14 % MSRP: $32.00
$27.54
plus sales tax plus shipping
in stock
Shipping today
M8 patch cable ifm efector EVC277
Patch cable, M8 socket, Angled - M8 connector straight, 3 poles, 1 m PUR cable, Protection rating IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100207
-17 % MSRP: $26.00
$21.63
plus sales tax plus shipping
in stock
Shipping today
M8 3 pin patch cables close

Technical details
General data

M8 wiring block
8
3
Yes
Master cable

Electrical data

24 V
DC
2 A
8 A

Mechanical data

5 m
PUR
Plastic

Ambient conditions

-20 °C
80 °C
IP65/IP67

Further information

cULus

Classification

8544429000

Product description
M8 wiring block Murrelektronik EXACT8 8000-88010-3590500
M8 wiring block 8000-88010-3590500 from Murrelektronik with 8 single assignment 3 pole M8 ports features a 5 meter PUR connection cable. Both power and status indicators allow for easy monitoring of your machine's condition. Thanks to the convenient M8 threaded ports integrated into the robust housing and IP65/IP67 ingress protection, M8 wiring block 8000-88010-3590500 can be used in any variety of industrial applications.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews