ifm efector

M8 Sensor cable ifm efector EVT136

5 year warranty Money back guaranty Free Shipping over $50
Item number: 100268
UPC / EAN: 4021179251778
  • Sensor cable
  • M8 socket
  • 4 poles
  • Straight
  • 10 m PVC cable
  • Silicone-free
  • Gold-plated contacts
  • Protection rating: IP67/IP68/IP69K
  • Stainless steel coupling nut
Log in and write a review
-19 % MSRP: $32.00
$25.81
plus sales tax plus shipping
Shipping the next business day

Technical details
General data

Straight
M8 socket
4
No

Electrical data

50 AC/60 DC V
3 A

Mechanical data

10 m
4.9 mm
Orange
PVC
EPDM
PVC
V4A (1.4404)

Ambient conditions

-25 °C
80 °C
IP67/IP68/IP69K
Food industry

Further information

cRUus
Yes
No
No
Yes

Classification

27279001
27279201
27279201
27279201
EC001855
8544429090

Product description
M8 Sensor cable ifm efector EVT136
The 4-pole M8 sensor cable EVT136 from ifm has a stainless steel coupling nut and is therefore especially suited for demanding applications. The EVT136 sensor cable consists of a 10 m PVC cable, a straight M8 socket and gold-plated contacts. The M8 stainless steel coupling nut is secured against shock and vibration by saw tooth contoured vibration protection. Thanks to the high protection rating IP67/IP68/IP69K and the ECOLAB certificate, the silicone-free sensor cable EVT136 is ideally suited for hygienic and wet areas in the food industry.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews