Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Sensor cable
  • M8 socket
  • 3 poles
  • Straight
  • 5 m PVC cable
  • Silicone-free
  • Gold-plated contacts
  • Protection rating: IP67/IP68/IP69K
  • Stainless steel coupling nut
Log in and write a review

M8 Sensor cable ifm efector EVT123

Item number: 100236
UPC / EAN: 4021179251648
Technical details
General data

Straight
M8 socket
3
No

Electrical data

50 AC/60 DC V
3 A

Mechanical data

5 m
4.9 mm
Orange
PVC
EPDM
PVC
V4A (1.4404)

Ambient conditions

-25 °C
80 °C
IP67/IP68/IP69K
Food industry

Further information

cRUus
Yes
No
No
Yes

Classification

27279001
27279201
27279201
27279201
EC001855
8544429090

Product description
M8 Sensor cable ifm efector EVT123
The 3-pole M8 sensor cable EVT123 from ifm has a stainless steel coupling nut and is therefore especially suited for demanding applications. The EVT123 sensor cable consists of a 5 m PVC cable, a straight M8 socket and gold-plated contacts. The M8 stainless steel coupling nut is secured against shock and vibration by saw tooth contoured vibration protection. Thanks to the high protection rating IP67/IP68/IP69K and the ECOLAB certificate, the silicone-free sensor cable EVT123 is ideally suited for hygienic and wet areas in the food industry.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0