Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Sensor cable
  • M8 socket
  • 4 poles
  • Angled
  • 5 m PUR cable
  • Silicone-free
  • Halogen-free
  • Gold-plated contacts
  • Protection rating: IP67/IP68/IP69K
  • Resistant to oils and coolants
Log in and write a review

M8 Sensor cable ifm efector EVC154

5 year warranty Money back guaranty
Item number: 100218
UPC / EAN: 4021179249720
-12 % MSRP: $22.00
$19.36
plus sales tax plus shipping
Shipping the next business day

Technical details
General data

Angled
M8 socket
4
No

Electrical data

50 AC/60 DC V
3 A

Mechanical data

5 m
3.7 mm
Black
PUR
FKM (Viton)
TPU
Nickel-plated brass

Ambient conditions

-25 °C
90 °C
IP67/IP68/IP69K
Factory automation

Further information

cRUus
Yes
Yes
Yes
Yes

Classification

27279001
27279201
27279201
27279201
EC001855
8544429090

Product description
M8 Sensor cable ifm efector EVC154
The 4-pole M8 sensor cable EVC154 from ifm is the optimum connection cable for sensors. The silicone-free and halogen-free sensor cable EVC154 with gold-plated contacts has an angled M8 socket and a 5 m PUR cable. The M8 coupling nut, made from diecast zinc, is secured against shock and vibration by saw tooth contoured vibration protection. Thanks to the protection rating IP67/IP68/IP69K, the M8 sensor cable EVC154 is ideal for use in factory automation, tool industry, machine building and hydraulics.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews