M8 Sensor cable ifm efector EVC153
Item number: 100217
EAN: 4021179249713
- Sensor cable
- M8 socket
- 4 poles
- Angled
- 2 m PUR cable
- Silicone-free
- Halogen-free
- Gold-plated contacts
- Protection rating: IP67/IP68/IP69K
- Resistant to oils and coolants
Technical details
Product description
M8 Sensor cable ifm efector EVC153
The 4-pole M8 sensor cable EVC153 from ifm is the optimum connection cable for sensors. The silicone-free and halogen-free sensor cable EVC153 with gold-plated contacts has an angled M8 socket and a 2 m PUR cable. The M8 coupling nut, made from diecast zinc, is secured against shock and vibration by saw tooth contoured vibration protection. Thanks to the protection rating IP67/IP68/IP69K, the M8 sensor cable EVC153 is ideal for use in factory automation, tool industry, machine building and hydraulics.
Customer reviews