Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

M8 Sensor cable ifm efector EVC149

5 year warranty Money back guaranty Free Shipping over $50
Item number: 100203
UPC / EAN: 4021179249676
  • Sensor cable
  • M8 socket
  • 3 poles
  • Angled
  • 2 LEDs
  • 10 m PUR cable
  • Silicone-free
  • Halogen-free
  • Gold-plated contacts
  • Protection rating: IP67/IP68/IP69K
  • Resistant to oils and coolants
Log in and write a review
-15 % MSRP: $31.00
$26.48
plus sales tax plus shipping
Shipping today

Technical details
General data

Angled
M8 socket
3
Yes

Electrical data

10-36 DC V
3 A

Mechanical data

10 m
3.7 mm
Black
PUR
FKM (Viton)
TPU
Nickel-plated brass

Ambient conditions

-25 °C
90 °C
IP67/IP68/IP69K
Factory automation

Further information

cRUus
Yes
Yes
Yes
Yes

Classification

27279001
27279201
27279201
27279201
EC001855
8544429090

Product description
M8 Sensor cable ifm efector EVC149
The 3-pole M8 sensor cable EVC149 from ifm is the optimum connection cable for sensors. The silicone-free and halogen-free sensor cable EVC149 with gold-plated contacts has an angled M8 socket and a 10 m PUR cable. The 2 operation and switching status indication LEDs are clearly visible even in bright lighting conditions. The M8 coupling nut, made from diecast zinc, is secured against shock and vibration by saw tooth contoured vibration protection. Thanks to the protection rating IP67/IP68/IP69K, the M8 sensor cable EVC149 is ideal for use in factory automation, tool industry, machine building and hydraulics.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews