Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Straight Type M8 socket Number of poles 3 Switching status/operation display No
Operating voltage 50 AC/60 DC V Max. load current 3 A
Cable length 5 m Cable diameter 3.7 mm Jacket color Black Cable material PUR Material of the seal FKM (Viton) Material body TPU Material coupling nut Nickel-plated brass
Ambient temperature min. -25 °C Ambient temperature max. 90 °C Protection rating IP67/IP68/IP69K Application Factory automation
Approval cRUus Silicone-free Yes Free from halogen Yes Drag chain compatible Yes Gold-plated contacts Yes
eCl@ss 4.1 27279001 eCl@ss 5.1 27279201 eCl@ss 6.1 27279201 eCl@ss 7.1 27279201 ETIM 4 EC001855 Customs tariff number 8544429090