Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

M8 patch cable ifm efector EVC268

5 year warranty Money back guaranty Free Shipping over $50
Item number: 100201
UPC / EAN: 4021179250344
  • Patch cable
  • M8 socket
  • Straight - M8 connector straight
  • 3 poles
  • 2 m PUR cable
  • Protection rating: IP67/IP68/IP69K
  • Silicone-free
  • Halogen-free
  • Gold-plated contacts
  • Resistant to oils and coolants
Log in and write a review
-16 % MSRP: $29.00
$24.36
plus sales tax plus shipping
Shipping today

Technical details
General data

Straight
M8 socket
3
No
Straight
M8 connector
3

Electrical data

50 AC/60 DC V
3 A

Mechanical data

2 m
3.7 mm
Black
PUR
FKM (Viton)
TPU
Nickel-plated brass

Ambient conditions

-25 °C
90 °C
IP67/IP68/IP69K
Factory automation

Further information

cRUus
Yes
Yes
Yes
Yes

Classification

27279001
27279201
27279201
27279201
EC001855
8544429090

Product description
M8 patch cable ifm efector EVC268
The 3-pole M8 patch cable EVC268 from ifm with straight M8 socket and straight M8 plug has a 2 m PUR cable. The M8 coupling nut, made from diecast zinc, is secured against shock and vibration due to saw tooth contoured vibration protection. Besides the high protection rating IP67/IP68/IP69K and the gold-plated contacts, the silicone and halogen-free EVC268 connection cable is distinguished by its resistance to oils and lubricants. The EVC268 connection cable is ideal for applications in factory automation, machine building and hydraulics.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews