Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Patch cable
  • M8 socket
  • Straight - M8 connector straight
  • 3 poles
  • 0.6 m PUR cable
  • Protection rating: IP67/IP68/IP69K
  • Silicone-free
  • Halogen-free
  • Gold-plated contacts
  • Resistant to oils and coolants
Log in and write a review

M8 patch cable ifm efector EVC266

Item number: 100199
UPC / EAN: 4021179250320
Technical details
General data

Straight
M8 socket
3
No
Straight
M8 connector
3

Electrical data

50 AC/60 DC V
3 A

Mechanical data

0.6 m
3.7 mm
Black
PUR
FKM (Viton)
TPU
Nickel-plated brass

Ambient conditions

-25 °C
90 °C
IP67/IP68/IP69K
Factory automation

Further information

cRUus
Yes
Yes
Yes
Yes

Classification

27279001
27279201
27279201
27279201
EC001855
8544429090

Product description
M8 patch cable ifm efector EVC266
The 3-pole M8 patch cable EVC266 from ifm with straight M8 socket and straight M8 plug has a 0.6 m PUR cable. The M8 coupling nut, made from diecast zinc, is secured against shock and vibration by saw tooth contoured vibration protection. Besides the high protection rating IP67/IP68/IP69K and the gold-plated contacts, the silicone and halogen-free EVC266 connection cable is distinguished by its resistance to oils and lubricants. The EVC266 connection cable is ideal for applications in factory automation, machine building and hydraulics.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0