M8 patch cable ifm efector EVC265



Item number: 100198
UPC / EAN: 4021179250313
- Patch cable
- M8 socket
- Straight - M8 connector straight
- 3 poles
- 0.3 m PUR cable
- Protection rating: IP67/IP68/IP69K
- Silicone-free
- Halogen-free
- Gold-plated contacts
- Resistant to oils and coolants

Technical details
Product description
M8 patch cable ifm efector EVC265
The 3-pole M8 patch cable EVC265 from ifm with straight M8 socket and straight M8 plug has a 0.3 m PUR cable. The M8 coupling nut, made from diecast zinc, is secured against shock and vibration by saw tooth contoured vibration protection. Besides the high protection rating IP67/IP68/IP69K and the gold-plated contacts, the silicone and halogen-free EVC265 connection cable is distinguished by its resistance to oils and lubricants. The EVC265 connection cable is ideal for applications in factory automation, machine building and hydraulics.
Customer reviews