Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Weidmüller
  • Field wireable connector
  • M8 male
  • Straight
  • 4 pin
  • Diecast zinc coupling nut
  • CuZn body
  • IP67 protection rating
  • Screw terminal connection
Log in and write a review

M8 field wireable Weidmüller SAIS-M8-4P - 1803850000

Item number: 402584
UPC / EAN: 4032248259830
Corresponding accessories
Technical details
General data

Straight
M8 male
4
No

Electrical data

0-30 V AC/DC
4 A

Mechanical data

0.14 mm²
0.5 mm²
3.5-5 mm
Screw terminals
PA
Diecast zinc

Ambient conditions

-40 °C
85 °C
IP67

Further information

Gold-plated contacts

Classification

8536904000

Product description
M8 field wireable Weidmüller SAIS-M8-4P - 1803850000
4 pin M8 connector SAIS-M8-4P - 1803850000 from Weidmüller is a straight male field wireable connector. Thanks to proven screw terminal connection and diecast zinc coupling nut, M8 connector SAIS-M8-4P - 1803850000 can be easily assembled. The IP67 protection rating enables use of the M8 connector SAIS-M8-4P - 1803850000 in the packaging and handling technology, in special purpose machinery, and in factory automation.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0