Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Straight Type M8 socket Number of poles 4 Switching status/operation display No
Operating voltage 0-60 V AC/DC Max. load current 4 A
Conductor cross section min. 0.14 mm² Conductor cross section max. 0.5 mm² Cable diameter 3.5-5 mm Connection type Screw terminals Material body PA Material coupling nut Diecast zinc
Ambient temperature min. -25 °C Ambient temperature max. 85 °C Protection rating IP67
Approval EAC Special features Gold-plated contacts
Customs tariff number 8536904000