Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
Design M12 wiring block Number of locations 8 Number of poles 5 Status indicator Yes Connection type Terminal
Operating voltage 24 V Type of voltage DC Max. load current per location 4 A Max. load current total 10 A
Housing material Pocan Material of the seal Neoprene
Ambient temperature min. -20 °C Ambient temperature max. 90 °C Protection rating IP68
Approval cRUus, CSA Special features Dual slot assignment
Customs tariff number 8536904000