Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • M12 wiring block with status display
  • PNP input
  • 6 positions
  • Dual slot assignment
  • Terminal block connection
  • IP68 protection
Log in and write a review

M12 wiring block Weidmüller SAI-6-M 5P M12 - 1701240000

***No Longer Available For Sale***
Item number: 402623
UPC / EAN: 4008190949747
-100 % MSRP: $99.22
$0.00
Base price: 1 piece = $0.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
Corresponding accessories
M12 dust cap Murrelektronik 58627
M12 dust cap, For wiring blocks
Item number: 403511
-15 % MSRP: $2.02
$1.71
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
M12 patch cable ifm efector EVC010
Patch cable, M12 socket, Straight, 4 poles, 0.3 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100280
-17 % MSRP: $21.00
$17.47
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVC011
Patch cable, M12 socket, Straight - M12 connector straight, 4 poles, 0.6 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100281
-17 % MSRP: $21.00
$17.47
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVC012
Patch cable, M12 socket, Straight - M12 connector straight, 4 poles, 1 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100282
-17 % MSRP: $22.00
$18.30
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVC013
Patch cable, M12 socket, Straight - M12 connector straight, 4 poles, 2 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100283
-17 % MSRP: $24.00
$19.97
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVC014
Patch cable, M12 socket, Straight - M12 connector straight, 4 poles, 5 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100284
-17 % MSRP: $25.00
$20.80
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 1 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
M12 patch cable ifm efector EVC015
Patch cable, M12 socket, Angled - M12 connector straight, 4 poles, 0.3 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100285
-17 % MSRP: $21.00
$17.47
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVC016
Patch cable, M12 socket, Angled - M12 connector straight, 4 poles, 0.6 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100286
-17 % MSRP: $21.00
$17.47
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVC017
Patch cable, M12 socket, Angled - M12 connector straight, 4 poles, 1 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100287
-17 % MSRP: $22.00
$18.30
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVC018
Patch cable, M12 socket, Angled - M12 connector straight, 4 poles, 2 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100288
-17 % MSRP: $24.00
$19.97
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVC019
Patch cable, M12 socket, Angled - M12 connector straight, 4 poles, 5 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100289
-17 % MSRP: $25.00
$20.80
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVC027
Patch cable, M12 socket, Straight - M12 connector angled, 4 poles, 1 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100297
-17 % MSRP: $22.00
$18.30
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVC028
Patch cable, M12 socket, Straight - M12 connector angled, 4 poles, 2 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100298
-17 % MSRP: $24.00
$19.97
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVC029
Patch cable, M12 socket, Straight - M12 connector angled, 4 poles, 5 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100299
-17 % MSRP: $25.00
$20.80
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVC108
Patch cable, M12 socket, Straight - M12 connector straight, 4 poles, 10 m PUR cable, Protection rating: IP65/IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 403353
-15 % MSRP: $30.00
$25.42
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 1 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
M12 patch cable ifm efector EVT041
Patch cable, M12 socket, straight - M12 connector straight, 4 poles, 0.6 m PVC cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Gold-plated contacts, Temperature-resistant up to 100 °C, ECOLAB certified
Item number: 100311
-17 % MSRP: $27.00
$22.43
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVT042
Patch cable, M12 socket, Straight - M12 connector straight, 4 poles, 1 m PVC cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Gold-plated contacts, Temperature-resistant up to 100 °C, ECOLAB certified
Item number: 100312
-17 % MSRP: $28.00
$23.26
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVT043
Patch cable, M12 socket, Straight - M12 connector straight, 4 poles, 2 m PVC cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Gold-plated contacts, Temperature-resistant up to 100 °C, ECOLAB certified
Item number: 100313
-15 % MSRP: $30.00
$25.42
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVT044
Patch cable, M12 socket, Straight - M12 connector straight, 4 poles, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Gold-plated contacts, Temperature-resistant up to 100 °C, ECOLAB certified
Item number: 100314
-15 % MSRP: $31.00
$26.48
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVT045
Patch cable, M12 socket, Straight - M12 connector straight, 4 poles, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Gold-plated contacts, Temperature-resistant up to 100 °C, ECOLAB certified
Item number: 100315
-15 % MSRP: $37.00
$31.48
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVT046
Patch cable, M12 socket, Angled - M12 connector straight, 4 poles, 0.3 m PVC cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Temperature-resistant up to 100 °C, ECOLAB certified
Item number: 100316
-17 % MSRP: $27.00
$22.43
plus sales tax plus shipping
in stock
Shipping today
M12 patch cables close

Technical details
General data

M12 wiring block
6
5
Yes
Terminal

Electrical data

24 V
DC
4 A
10 A

Mechanical data

Pocan
Neoprene

Ambient conditions

-20 °C
90 °C
IP68

Further information

cRUus, CSA
Dual slot assignment

Classification

8536904000

Product description
M12 wiring block Weidmüller SAI-6-M 5P M12 - 1701240000
Hooded M12 wiring block SAI-6-M 5P M12 - 1701240000 from Weidmüller with 6 dual assignment 5 pin ports and status indication has a screw terminal block for connection. Thanks to the convenient M12 threaded ports integrated into the robust housing and IP68 ingress protection, M12 wiring block SAI-6-M 5P M12 - 1701240000 can be used in packaging lines and mechanical engineering.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews