Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • M12 wiring block with status display
  • PNP input
  • 4 positions
  • Dual slot assignment
  • Terminal block connection with fuses
  • IP68 protection
Log in and write a review

M12 wiring block Weidmüller SAI-4-M-SVV-M12 - 1431490000

***No Longer Available For Sale***
Item number: 402621
UPC / EAN: 4050118236903
-10 % MSRP: $210.16
$189.14
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
Corresponding accessories
M12 dust cap Murrelektronik 58627
M12 dust cap, For wiring blocks
Item number: 403511
-5 % MSRP: $1.95
$1.85
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
M12 patch cable ifm efector EVC010
Patch cable, M12 socket, Straight, 4 poles, 0.3 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100280
-12 % MSRP: $22.00
$19.36
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVC011
Patch cable, M12 socket, Straight - M12 connector straight, 4 poles, 0.6 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100281
-12 % MSRP: $22.00
$19.36
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVC012
Patch cable, M12 socket, Straight - M12 connector straight, 4 poles, 1 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100282
-12 % MSRP: $23.00
$20.24
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVC013
Patch cable, M12 socket, Straight - M12 connector straight, 4 poles, 2 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100283
-12 % MSRP: $25.00
$22.00
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVC014
Patch cable, M12 socket, Straight - M12 connector straight, 4 poles, 5 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100284
-12 % MSRP: $26.00
$22.88
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVC015
Patch cable, M12 socket, Angled - M12 connector straight, 4 poles, 0.3 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100285
-12 % MSRP: $22.00
$19.36
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVC016
Patch cable, M12 socket, Angled - M12 connector straight, 4 poles, 0.6 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100286
-12 % MSRP: $22.00
$19.36
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVC017
Patch cable, M12 socket, Angled - M12 connector straight, 4 poles, 1 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100287
-12 % MSRP: $23.00
$20.24
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVC018
Patch cable, M12 socket, Angled - M12 connector straight, 4 poles, 2 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100288
-12 % MSRP: $25.00
$22.00
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVC019
Patch cable, M12 socket, Angled - M12 connector straight, 4 poles, 5 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100289
-12 % MSRP: $26.00
$22.88
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVC027
Patch cable, M12 socket, Straight - M12 connector angled, 4 poles, 1 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100297
-12 % MSRP: $23.00
$20.24
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVC028
Patch cable, M12 socket, Straight - M12 connector angled, 4 poles, 2 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100298
-12 % MSRP: $25.00
$22.00
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVC029
Patch cable, M12 socket, Straight - M12 connector angled, 4 poles, 5 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100299
-12 % MSRP: $26.00
$22.88
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVC108
Patch cable, M12 socket, Straight - M12 connector straight, 4 poles, 10 m PUR cable, Protection rating: IP65/IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 403353
-12 % MSRP: $31.00
$27.28
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVT041
Patch cable, M12 socket, straight - M12 connector straight, 4 poles, 0.6 m PVC cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Gold-plated contacts, Temperature-resistant up to 100 °C, ECOLAB certified
Item number: 100311
-12 % MSRP: $28.00
$24.64
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVT042
Patch cable, M12 socket, Straight - M12 connector straight, 4 poles, 1 m PVC cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Gold-plated contacts, Temperature-resistant up to 100 °C, ECOLAB certified
Item number: 100312
-12 % MSRP: $29.00
$25.52
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVT043
Patch cable, M12 socket, Straight - M12 connector straight, 4 poles, 2 m PVC cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Gold-plated contacts, Temperature-resistant up to 100 °C, ECOLAB certified
Item number: 100313
-12 % MSRP: $31.00
$27.28
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 1 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
M12 patch cable ifm efector EVT044
Patch cable, M12 socket, Straight - M12 connector straight, 4 poles, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Gold-plated contacts, Temperature-resistant up to 100 °C, ECOLAB certified
Item number: 100314
-12 % MSRP: $32.00
$28.16
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVT045
Patch cable, M12 socket, Straight - M12 connector straight, 4 poles, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Gold-plated contacts, Temperature-resistant up to 100 °C, ECOLAB certified
Item number: 100315
-12 % MSRP: $39.00
$34.32
plus sales tax plus shipping
in stock
Shipping today
M12 patch cable ifm efector EVT046
Patch cable, M12 socket, Angled - M12 connector straight, 4 poles, 0.3 m PVC cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Temperature-resistant up to 100 °C, ECOLAB certified
Item number: 100316
-12 % MSRP: $28.00
$24.64
plus sales tax plus shipping
in stock
Shipping today
M12 patch cables close

Technical details
General data

M12 wiring block
4
4
Yes
Terminal

Electrical data

24 V
DC
10 A
32 A

Mechanical data

Pocan
Neoprene

Ambient conditions

-20 °C
80 °C
IP68

Further information

EAC
Dual slot assignment

Classification

8544429000

Product description
M12 wiring block Weidmüller SAI-4-M-SVV-M12 - 1431490000
Hooded M12 wiring block SAI-4-M-SVV-M12 - 1431490000 from Weidmüller with 4 dual assignment 4 pin ports and status indication has a screw terminal block for connection. Fused inputs allow for circuit overload protection. Thanks to the convenient M12 threaded ports integrated into the robust housing and IP68 ingress protection, M12 wiring block SAI-4-M-SVV-M12 - 1431490000 can be used in packaging lines and mechanical engineering.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews