Close menu
Sensor systems Sensor systems Control systems Control systems Industrial communication technology Industrial communication technology
Industrial communication technology (9 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (9 results) Show all
Fast Ethernet switches Fast Ethernet switches Gigabit Ethernet switches Gigabit Ethernet switches
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (50 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (17 results) Show all
Counters Counters Meters Meters Process displays Process displays
Temperature Controllers Temperature Controllers
Temperature Controllers (7 results) Show all
PID temperature controllers PID temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (26 results) Show all
Analog signal conditioners Analog signal conditioners
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (48 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (21 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets
Enclosures / Control cabinets (487 results) Show all
Enclosures Enclosures
Enclosures (95 results) Show all
Polycarbonate enclosures Polycarbonate enclosures
Compact control cabinets Compact control cabinets
Compact control cabinets (57 results) Show all
Polycarbonate control cabinets Polycarbonate control cabinets
Cable glands / Cable entry systems Cable glands / Cable entry systems Enclosure accessories Enclosure accessories
Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
Close shopping basket
0 Items in shopping basket

Your shopping basket is currently empty

Results ()
Done
Murrelektronik
New

M12 wiring block Murrelektronik EXACT12 8000-84510-3630500

2 year warranty Money back guaranty Free Shipping
Item number: 403465
UPC / EAN: 4048879055819
  • M12 wiring block with status display
  • PNP input
  • 4 positions
  • Dual slot assignment
  • 5 m PUR/PVC master cable connection
  • IP65/IP67 protection
Log in and write a review
-15 % MSRP: $106.80
$91.00
Base price: 1 piece = $91.00
plus sales tax plus shipping
Shipping the next business day
culus
Corresponding accessories
M12 dust cap Murrelektronik 58627
M12 dust cap, For wiring blocks
Item number: 403511
-16 % MSRP: $1.60
$1.35
plus sales tax plus shipping
in stock
Shipping the next business day
Corresponding accessory groups
M12 patch cable ifm efector EVC010
Patch cable, M12 socket, Straight, 4 poles, 0.3 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100280
-20 % MSRP: $18.00
$14.40
plus sales tax plus shipping
in stock
Shipping the next business day
M12 patch cable ifm efector EVC011
Patch cable, M12 socket, Straight - M12 connector straight, 4 poles, 0.6 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100281
-20 % MSRP: $18.00
$14.40
plus sales tax plus shipping
in stock
Shipping the next business day
M12 patch cable ifm efector EVC012
Patch cable, M12 socket, Straight - M12 connector straight, 4 poles, 1 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100282
-20 % MSRP: $19.00
$15.20
plus sales tax plus shipping
in stock
Shipping the next business day
M12 patch cable ifm efector EVC013
Patch cable, M12 socket, Straight - M12 connector straight, 4 poles, 2 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100283
-20 % MSRP: $21.00
$16.80
plus sales tax plus shipping
in stock
Shipping the next business day
M12 patch cable ifm efector EVC014
Patch cable, M12 socket, Straight - M12 connector straight, 4 poles, 5 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100284
-20 % MSRP: $22.00
$17.60
plus sales tax plus shipping
in stock
Shipping the next business day
M12 patch cable ifm efector EVC015
Patch cable, M12 socket, Angled - M12 connector straight, 4 poles, 0.3 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100285
-20 % MSRP: $18.00
$14.40
plus sales tax plus shipping
in stock
Shipping the next business day
M12 patch cable ifm efector EVC016
Patch cable, M12 socket, Angled - M12 connector straight, 4 poles, 0.6 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100286
-20 % MSRP: $18.00
$14.40
plus sales tax plus shipping
in stock
Shipping the next business day
M12 patch cable ifm efector EVC017
Patch cable, M12 socket, Angled - M12 connector straight, 4 poles, 1 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100287
-20 % MSRP: $19.00
$15.20
plus sales tax plus shipping
in stock
Shipping the next business day
M12 patch cable ifm efector EVC018
Patch cable, M12 socket, Angled - M12 connector straight, 4 poles, 2 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100288
-20 % MSRP: $21.00
$16.80
plus sales tax plus shipping
in stock
Shipping the next business day
M12 patch cable ifm efector EVC019
Patch cable, M12 socket, Angled - M12 connector straight, 4 poles, 5 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100289
-20 % MSRP: $22.00
$17.60
plus sales tax plus shipping
in stock
Shipping the next business day
M12 patch cable ifm efector EVC027
Patch cable, M12 socket, Straight - M12 connector angled, 4 poles, 1 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100297
-20 % MSRP: $19.00
$15.20
plus sales tax plus shipping
in stock
Shipping the next business day
M12 patch cable ifm efector EVC028
Patch cable, M12 socket, Straight - M12 connector angled, 4 poles, 2 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100298
-20 % MSRP: $21.00
$16.80
plus sales tax plus shipping
in stock
Shipping the next business day
M12 patch cable ifm efector EVC029
Patch cable, M12 socket, Straight - M12 connector angled, 4 poles, 5 m PUR cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 100299
-20 % MSRP: $22.00
$17.60
plus sales tax plus shipping
in stock
Shipping the next business day
M12 patch cable ifm efector EVC108
Patch cable, M12 socket, Straight - M12 connector straight, 4 poles, 10 m PUR cable, Protection rating: IP65/IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Resistant to oils and coolants
Item number: 403353
-19 % MSRP: $27.00
$22.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 patch cable ifm efector EVT041
Patch cable, M12 socket, straight - M12 connector straight, 4 poles, 0.6 m PVC cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Gold-plated contacts, Temperature-resistant up to 100 °C, ECOLAB certified
Item number: 100311
-20 % MSRP: $24.00
$19.17
plus sales tax plus shipping
in stock
Shipping the next business day
M12 patch cable ifm efector EVT042
Patch cable, M12 socket, Straight - M12 connector straight, 4 poles, 1 m PVC cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Gold-plated contacts, Temperature-resistant up to 100 °C, ECOLAB certified
Item number: 100312
-20 % MSRP: $25.00
$19.97
plus sales tax plus shipping
in stock
Shipping the next business day
M12 patch cable ifm efector EVT043
Patch cable, M12 socket, Straight - M12 connector straight, 4 poles, 2 m PVC cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Gold-plated contacts, Temperature-resistant up to 100 °C, ECOLAB certified
Item number: 100313
-19 % MSRP: $27.00
$22.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 patch cable ifm efector EVT044
Patch cable, M12 socket, Straight - M12 connector straight, 4 poles, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Gold-plated contacts, Temperature-resistant up to 100 °C, ECOLAB certified
Item number: 100314
-18 % MSRP: $28.00
$23.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 patch cable ifm efector EVT045
Patch cable, M12 socket, Straight - M12 connector straight, 4 poles, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Gold-plated contacts, Temperature-resistant up to 100 °C, ECOLAB certified
Item number: 100315
-18 % MSRP: $33.00
$27.00
plus sales tax plus shipping
in stock
Shipping the next business day
M12 patch cable ifm efector EVT046
Patch cable, M12 socket, Angled - M12 connector straight, 4 poles, 0.3 m PVC cable, Protection rating: IP67/IP68/IP69K, Silicone-free, Halogen-free, Gold-plated contacts, Temperature-resistant up to 100 °C, ECOLAB certified
Item number: 100316
-20 % MSRP: $24.00
$19.17
plus sales tax plus shipping
in stock
Shipping the next business day
M12 patch cables close

Technical details
General data

M12 wiring block
4
5
Yes
Master cable

Electrical data

24 V
DC
4 A
8 A

Mechanical data

5 m
PUR/PVC
Plastic

Ambient conditions

-20 °C
70 °C
IP65/IP67

Further information

cULus
Dual slot assignment

Classification

8544429000

Product description
M12 wiring block Murrelektronik EXACT12 8000-84510-3630500
M12 wiring block 8000-84510-3630500 from Murrelektronik with 4 dual assignment M12 ports features a 5 meter PUR/PVC connection cable. Both power and status indicators allow for easy monitoring of your machine's condition. Thanks to the convenient M12 threaded ports integrated into the robust housing and IP65/IP67 ingress protection, M12 wiring block 8000-84510-3630500 can be used in any variety of industrial applications.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews