Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

M12 shielded sensor cable ifm efector EVC545

5 year warranty Money back guaranty Free Shipping over $50
Item number: 102748
UPC / EAN: 4021179275163
  • Sensor cable
  • shielded
  • M12 female
  • 5-pole
  • straight
  • 5 m PUR cable
  • silicon-free
  • halogen-free
  • gold-plated contacts
  • IP65/IP67
  • resistant to oils and coolants
Log in and write a review
-15 % MSRP: $42.00
$35.63
plus sales tax plus shipping
Shipping the next business day

Technical details
General data

Straight
M12 socket (shielded)
5
No

Electrical data

30 AC/36 DC V
4 A

Mechanical data

5 m
4.9 mm
Black
PUR
FKM (Viton)
TPU
Nickel-plated brass

Ambient conditions

-25 °C
90 °C
IP65/IP67
Factory automation

Further information

cRUus
Yes
Yes
Yes
Yes

Classification

EC001855
8544429090

Product description
M12 shielded sensor cable ifm efector EVC545
The shielded 5-pole M12 sensor cable EVC545 from ifm electronic is an optimal connection cable for signal transmission for sensors in electromagnetically charged applications. The sensor cable EVC545 has a straight female M12 connector and a 5 m PUR cable. The M12 coupling nut from diecast zinc is secured against shock and vibration due to saw tooth contoured vibration protection. The silicone-free and halogen-free sensor cable EVC545 with gold plated contacts is resistant to oils and coolants. Through the protection rating of IP65/IP67, the M12 sensor cable EVC545 is ideal for use in factory automation and also in difficult applications.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews