Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Sensor cable
  • shielded
  • M12 female
  • 4-pole
  • angled
  • 5 m PUR cable
  • silicon-free
  • halogen-free
  • gold-plated contacts
  • IP65/IP67
  • resistant to oils and coolants
Log in and write a review

M12 shielded sensor cable ifm efector EVC542

5 year warranty Money back guaranty
Item number: 102745
UPC / EAN: 4021179275132
-12 % MSRP: $40.00
$35.20
plus sales tax plus shipping
Shipping the next business day

Technical details
General data

Angled
M12 socket (shielded)
4
No

Electrical data

50 AC/60 DC V
4 A

Mechanical data

5 m
4.9 mm
Black
PUR
FKM (Viton)
TPU
Nickel-plated brass

Ambient conditions

-25 °C
90 °C
IP65/IP67
Factory automation

Further information

cRUus
Yes
Yes
Yes
Yes

Classification

27279001
27279201
27279201
27279201
EC001855
8544429090

Product description
M12 shielded sensor cable ifm efector EVC542
The shielded 4-pole M12 sensor cable EVC542 from ifm electronic is an optimal connection cable for signal transmission for sensors in electromagnetically charged applications. The sensor cable EVC542 has an angled female M12 connector and a 5 m PUR cable. The M12 coupling nut, made from diecast zinc, is secured against shock and vibration by saw tooth contoured vibration protection. The silicone-free and halogen-free sensor cable EVC542 with gold plated contacts is resistant to oils and coolants. Due to the protection rating of IP65/IP67, the M12 sensor cable EVC542 is ideal for use in factory automation and also in difficult applications.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews