Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

M12 shielded sensor cable ifm efector E12404

5 year warranty Money back guaranty Free Shipping
Item number: 400500
UPC / EAN: 4021179281966
  • Sensor cable
  • shielded
  • M12 female
  • 8-pole
  • straight
  • 10 m PUR cable
  • IP67
  • resistant to oils and coolants
Log in and write a review
-10 % MSRP: $79.00
$70.91
plus sales tax plus shipping
Shipping today

Technical details
General data

Straight
M12 socket (shielded)
8

Electrical data

30 AC / 36 DC V
10 A

Mechanical data

10 m
Black
PUR
TPU
Nickel-plated brass

Ambient conditions

-25 °C
90 °C
IP67
Factory automation

Classification

8544492000

Product description
M12 shielded sensor cable ifm efector E12404
The shielded 8-pole M12 sensor cable E12404 from ifm electronic is an optimal connection cable for signal transmission for sensors in electromagnetically charged applications. The sensor cable E12404 has a straight female M12 connector and a 10 m PUR cable. The M12 coupling nut from nickel-plated brass is secured against shock and vibration. Shielded sensor cable E12404 with PUR jacket is resistant to oils and coolants. Through the protection rating of IP67, the 8-pin M12 sensor cable E12404 is ideal for use in factory automation and also in difficult applications.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews