Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design Straight Type M12 socket (shielded) Number of poles 8
Operating voltage 30 AC / 36 DC V Max. load current 2 A
Cable length 5 m Jacket color Black Cable material PUR Material body TPU Material coupling nut Nickel-plated brass
Ambient temperature min. -25 °C Ambient temperature max. 90 °C Protection rating IP67 Application Factory automation
Customs tariff number 8544492000