Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Sensor cable
  • shielded
  • M12 socket
  • 8-pole
  • straight
  • 2 m PUR cable
  • IP67
  • resistant to oils and coolants
Log in and write a review

M12 shielded sensor cable ifm efector E12402

Item number: 400498
UPC / EAN: 4021179281942
Technical details
General data

Straight
M12 socket (shielded)
8

Electrical data

30 AC / 36 DC V
2 A

Mechanical data

2 m
Black
PUR
TPU
Nickel-plated brass

Ambient conditions

-25 °C
90 °C
IP67
Factory automation

Classification

8544492000

Product description
M12 shielded sensor cable ifm efector E12402
The shielded 8-pole M12 sensor cable E12402 from ifm electronic is an optimal connection cable for signal transmission for sensors in electromagnetically charged applications. The sensor cable E12402 has a straight female M12 connector and a 2 m PUR cable. The M12 coupling nut from nickel-plated brass is secured against shock and vibration. Shielded sensor cable E12402 with PUR jacket is resistant to oils and coolants. Through the protection rating of IP67, the 8-pin M12 sensor cable E12402 is ideal for use in factory automation and also in difficult applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0