Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Sensor cable
  • M12 socket
  • 4 poles
  • Straight
  • 5 m PUR cable
  • Silicone-free
  • Halogen-free
  • Gold-plated contacts
  • Protection rating: IP65/IP67/IP68/IP69K
  • Resistant to weld slag
  • flame retardant jacket.
Log in and write a review

M12 Sensor cable ifm efector EVW002

5 year warranty Money back guaranty
Item number: 400381
UPC / EAN: 4021179234979
-12 % MSRP: $26.00
$22.88
plus sales tax plus shipping
Shipping today

Technical details
General data

Straight
M12 female (A coded)
4
No

Electrical data

250 AC/300 DC V
4 A

Mechanical data

5 m
4.9 mm
Gray
PUR
FKM (Viton)
TPU
Nickel-plated brass

Ambient conditions

-25 °C
90 °C
IP65/IP67/IP68/IP69K
Welding Applications

Further information

cRUus
Yes
Yes
Yes
Yes

Classification

8544429090

Product description
M12 Sensor cable ifm efector EVW002
The 4-pole M12 sensor cable EVW002 from ifm is the optimum connection cable for sensors in welding applications. The EVW002 sensor cable consists of a straight M12 socket and a 5 m PUR cable. The M12 coupling nut from safe-coated brass is secured against shock and vibration due to saw tooth contoured vibration protection. The silicone-free and halogen-free sensor cable EVW002 with gold-plated contacts is resistant to weld slag buildup. Thanks to the protection rating IP67/IP68/IP69K the M12 sensor cable EVW002 is ideal for use in welding applications.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews