Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Sensor cable
  • M12 socket
  • 5 poles
  • Straight
  • 25 m PVC cable
  • Protection rating: IP67/IP68/IP69K
  • Gold-plated contacts
  • Temperature resistant up to 100 °C
  • ECOLAB certified
Log in and write a review

M12 Sensor cable ifm efector EVT012

5 year warranty Money back guaranty
Item number: 100192
UPC / EAN: 4021179231084
-12 % MSRP: $55.00
$48.40
plus sales tax plus shipping
Shipping the next business day

Technical details
General data

Straight
M12 female (A coded)
5
No

Electrical data

30 AC/36 DC V
4 A

Mechanical data

25 m
4.9 mm
Orange
PVC
EPDM
PVC
V4A (1.4404)

Ambient conditions

-25 °C
100 °C
IP67/IP68/IP69K
Food industry

Further information

cRUus
Yes
No
No
Yes

Classification

27279001
27279201
27279201
27279201
EC001855
8544429090

Product description
M12 Sensor cable ifm efector EVT012
The 5-pole M12 sensor cable EVT012 from ifm is temperature resistant up to 100 °C and therefore especially suited for difficult applications. The EVT012 sensor cable consists of a 25 m PVC cable, a straight M12 socket and gold-plated contacts. The M12 stainless steel coupling nut is secured against shock and vibration by saw tooth contoured vibration protection. Thanks to the high protection rating IP67/IP68/IP69K and the ECOLAB certificate, the silicone-free sensor cable EVT012 is ideally suited for hygienic and wet areas in the food industry.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews