M12 Sensor cable ifm efector EVT005



Item number: 100184
UPC / EAN: 4021179231015
- Sensor cable
- M12 socket
- 4 poles
- Angled
- 10 m PVC cable
- Protection rating: IP67/IP68/IP69K
- Gold-plated contacts
- Temperature resistant up to 100 °C
- ECOLAB certified

Technical details
Product description
M12 Sensor cable ifm efector EVT005
The 4-pole M12 sensor cable EVT005 from ifm is temperature resistant up to 100 °C and therefore especially suited for difficult applications. The EVT005 sensor cable consists of a 10 m PVC cable, an angled M12 socket and gold-plated contacts. The M12 stainless steel coupling nut is secured against shock and vibration by saw tooth contoured vibration protection. Thanks to the high protection rating IP67/IP68/IP69K and the ECOLAB certificate, the silicone-free sensor cable EVT005 is ideally suited for hygienic and wet areas in the food industry.
Customer reviews