Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
New

M12 Sensor cable ifm efector EVF005

5 year warranty Money back guaranty Free Shipping over $50
Item number: 104364
UPC / EAN: 4021179291200
  • Sensor cable
  • Female M12
  • 4-pole
  • Angled
  • 10 m MPPE cable
  • Silicone-free
  • Halogen-free
  • Flame resistant
  • Suitable for drag chains
  • Gold-plated contacts
  • Protection rating: IP65/IP67/IP68/IP69K
Log in and write a review
-17 % MSRP: $30.00
$25.00
plus sales tax plus shipping
Shipping the next business day
culus ce

Technical details
General data

Angled
M12 female (A coded)
4
No

Electrical data

250 AC/300 DC V
4 A

Mechanical data

10 m
4.9 mm
Gray
mPPE
EPDM
PP
Stainless steel

Ambient conditions

-25 °C
100 °C
IP67/IP68/IP69K
Food industry

Further information

CE, cULus
Yes
Yes
Yes
Yes

Classification

85444290

Product description
M12 Sensor cable ifm efector EVF005
The 4-pole M12 sensor cable EVF005 from ifm electronic has an angled M12 socket and a 10 m MPPE cable. Thanks to the anti-vibration protection with saw tooth contour, the M12 coupling nut made of stainless steel (1.4404) is perfectly protected against shock and vibration. The silicone-free and halogen-free EVF005 sensor cable with gold-plated contacts and protection rating IP65/IP67/IP68/IP69K is ideally suited for hygienic and wet areas in the food industry.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews