Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Sensor cable
  • M12 socket
  • 5 poles
  • Angled
  • 2 m PUR cable
  • Silicone-free
  • Halogen-free
  • Gold-plated contacts
  • Protection rating: IP67/IP68/IP69K
  • Resistant to oils and coolants
Log in and write a review

M12 Sensor cable ifm efector EVC073

5 year warranty Money back guaranty Free Shipping over $50
Item number: 100173
UPC / EAN: 4021179021852
-17 % MSRP: $20.00
$16.64
plus sales tax plus shipping
Shipping today

Technical details
General data

Angled
M12 female (A coded)
5
No

Electrical data

30 AC/36 DC V
4 A

Mechanical data

2 m
4.9 mm
Black
PUR
FKM (Viton)
TPU
Nickel-plated brass

Ambient conditions

-25 °C
90 °C
IP67/IP68/IP69K
Factory automation

Further information

cRUus
Yes
Yes
Yes
Yes

Classification

27279001
27279201
27279201
27279201
EC001855
8544429090

Product description
M12 Sensor cable ifm efector EVC073
The 5-pole M12 sensor cable EVC073 from ifm is the optimum connection cable for sensors. The EVC073 sensor cable consists of an angled M12 socket and a 2 m PUR cable. The M12 coupling nut, made from diecast zinc, is secured against shock and vibration by saw tooth contoured vibration protection. The silicone-free and halogen-free sensor cable EVC073 with gold-plated contacts is resistant to oils and coolants. Thanks to the protection rating IP67/IP68/IP69K, the M12 sensor cable EVC073 is ideal for use in factory automation and also in difficult applications.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews