Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Sensor cable
  • M12 socket
  • 4-poles
  • Angled
  • 3 LEDs
  • 5 m PUR cable
  • Silicone-free
  • Halogen-free
  • Gold-plated contacts
  • Protection rating: IP67/IP68/IP69K
  • Resistant to oils and coolants
Log in and write a review

M12 Sensor cable ifm efector EVC008

5 year warranty Money back guaranty
Item number: 100167
UPC / EAN: 4021179021296
-12 % MSRP: $18.00
$15.84
plus sales tax plus shipping
Shipping the next business day

Technical details
General data

Angled
M12 female (A coded)
4
Yes

Electrical data

10-36 DC V
4 A

Mechanical data

5 m
4.9 mm
Black
PUR
FKM (Viton)
TPU
Nickel-plated brass

Ambient conditions

-25 °C
90 °C
IP67/IP68/IP69K
Factory automation

Further information

cRUus
Yes
Yes
Yes
Yes

Classification

27279001
27279201
27279201
27279201
EC001855
8544429090

Product description
M12 Sensor cable ifm efector EVC008
The 4-pole M12 sensor cable EVC008 from ifm is the optimum connection cable for sensors. The EVC008 sensor cable consists of an angled M12 socket and a 5 m PUR cable. The 3 operation and switching status indication LEDs are clearly visible even in bright lighting conditions. The M12 coupling nut, made from diecast zinc, is secured against shock and vibration due to saw tooth contoured vibration protection. The silicone-free and halogen-free sensor cable EVC008 with gold-plated contacts is resistant to oils and coolants. Thanks to the protection rating IP67/IP68/IP69K, the M12 sensor cable EVC008 is ideal for use in factory automation and also in difficult applications.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews