Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Design (A) Angled Type (A) M12 female (A coded) Number of poles (A) 4 Switching status/operation display No Design (B) Straight Type (B) M12 connector Number of poles (B) 4
Operating voltage 250 AC/300 DC V Max. load current 4 A
Cable length 0.3 m Cable diameter 4.9 mm Jacket color Orange Cable material PVC Material of the seal EPDM Material body PVC Material coupling nut V4A (1.4404)
Ambient temperature min. -25 °C Ambient temperature max. 100 °C Protection rating IP67/IP68/IP69K Application Food industry
Approval cRUus Silicone-free Yes Free from halogen No Drag chain compatible No Gold-plated contacts Yes
eCl@ss 4.1 27279001 eCl@ss 5.1 27279201 eCl@ss 6.1 27279201 eCl@ss 7.1 27279201 ETIM 4 EC001855 Customs tariff number 8544429090