Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Patch cable
  • M12 socket
  • Straight - M12 connector straight
  • 4 poles
  • 5 m PVC cable
  • Protection rating: IP67/IP68/IP69K
  • Silicone-free
  • Gold-plated contacts
  • Temperature-resistant up to 100 °C
  • ECOLAB certified
Log in and write a review

M12 patch cable ifm efector EVT044

5 year warranty Money back guaranty
Item number: 100314
UPC / EAN: 4021179231404
-12 % MSRP: $32.00
$28.16
plus sales tax plus shipping
Shipping the next business day

Technical details
General data

Straight
M12 female (A coded)
4
No
Straight
M12 connector
4

Electrical data

250 AC/300 DC V
4 A

Mechanical data

5 m
4.9 mm
Orange
PVC
EPDM
PVC
V4A (1.4404)

Ambient conditions

-25 °C
100 °C
IP67/IP68/IP69K
Food industry

Further information

cRUus
Yes
No
No
Yes

Classification

27279001
27279201
27279201
27279201
EC001855
8544429090

Product description
M12 patch cable ifm efector EVT044
The 4-pole M12 patch cable EVC044 from ifm, with straight M12 socket and straight M12 plug, has a 5 m PUR cable. The M12 coupling nut, made from diecast zinc, is secured against shock and vibration by saw tooth contoured vibration protection. Besides the high protection rating IP67/IP 68/IP69K and the gold-plated contacts, the EVC044 silicone-free connection cable is distinguished by its temperature resistance up to 100 °C. The EVC044 connection cable is therefore ideal for applications in hygienic and wet areas in the food and pharmaceutical industries.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews