Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

M12 patch cable ifm efector EVC027

5 year warranty Money back guaranty Free Shipping over $50
Item number: 100297
UPC / EAN: 4021179021487
  • Patch cable
  • M12 socket
  • Straight - M12 connector angled
  • 4 poles
  • 1 m PUR cable
  • Protection rating: IP67/IP68/IP69K
  • Silicone-free
  • Halogen-free
  • Gold-plated contacts
  • Resistant to oils and coolants
Log in and write a review
-17 % MSRP: $22.00
$18.30
plus sales tax plus shipping
Shipping today

Technical details
General data

Straight
M12 female (A coded)
4
No
Angled
M12 connector
4

Electrical data

250 AC/300 DC V
4 A

Mechanical data

1 m
4.9 mm
Black
PUR
FKM (Viton)
TPU
Nickel-plated brass

Ambient conditions

-25 °C
90 °C
IP67/IP68/IP69K
Factory automation

Further information

cRUus
Yes
Yes
Yes
Yes

Classification

27279001
27279201
27279201
27279201
EC001855
8544429090

Product description
M12 patch cable ifm efector EVC027
The 4-pole M12 patch cable EVC027 from ifm, with straight M12 socket and angled M12 plug, has a 1 m PUR cable. The M12 coupling nut, made from diecast zinc, is secured against shock and vibration due to saw tooth contoured vibration protection. Besides the high protection rating IP67/IP68/IP69K and the gold-plated contacts, the silicone- and halogen-free EVC027 connection cable is distinguished by its resistance to oils and lubricants. The EVC027 connection cable is therefore ideal for applications in factory automation, machine building and hydraulics.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews