Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Patch cable
  • M12 socket
  • Straight - M12 connector straight
  • 4 poles
  • 2 m PUR cable
  • Protection rating: IP67/IP68/IP69K
  • Silicone-free
  • Halogen-free
  • Gold-plated contacts
  • Resistant to oils and coolants
Log in and write a review

M12 patch cable ifm efector EVC013

5 year warranty Money back guaranty Free Shipping over $50
Item number: 100283
UPC / EAN: 4021179021340
-17 % MSRP: $24.00
$19.97
plus sales tax plus shipping
Shipping today

Technical details
General data

Straight
M12 female (A coded)
4
No
Straight
M12 connector
4

Electrical data

250 AC/300 DC V
4 A

Mechanical data

2 m
4.9 mm
Black
PUR
FKM (Viton)
TPU
Nickel-plated brass

Ambient conditions

-25 °C
90 °C
IP67/IP68/IP69K
Factory automation

Further information

cRUus
Yes
Yes
Yes
Yes

Classification

27279001
27279201
27279201
27279201
EC001855
8544429090

Product description
M12 patch cable ifm efector EVC013
The 4-pole M12 patch cable EVC013 from ifm, with straight M12 socket and straight M12 plug, has a 2 m PUR cable. The M12 coupling nut, made from diecast zinc, is secured against shock and vibration by saw tooth contoured vibration protection. Besides the high protection rating IP67/IP68/IP69K and the gold-plated contacts, the silicone- and halogen-free EVC013 connection cable is distinguished by its resistance to oils and lubricants. The EVC013 connection cable is therefore ideal for applications in factory automation, machine building and hydraulics.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews