ifm efector

M12 patch cable ifm efector E12432

5 year warranty Money back guaranty Free Shipping over $50
Item number: 103210
UPC / EAN: 4021179287753
  • Patch cable M12 female straight 8-pole
  • M12 male straight 4-pole
  • 0.3 m PUR cable
  • Protection rating: IP68
  • Halogen-free
  • Gold-plated contacts
  • Resistant to oils and cooling lubricants
Log in and write a review
-14 % MSRP: $43.00
$36.86
plus sales tax plus shipping
Shipping today

Technical details
General data

Straight
M12 female (A coded)
8
No
Straight
M12 connector
4

Electrical data

30 AC/36 DC V

Mechanical data

0.3 m
6.8 mm
Black
PUR
FKM (Viton)
PUR
Nickel-plated brass

Ambient conditions

-25 °C
80 °C
IP68
Factory automation

Further information

No
Yes
Yes
Yes

Classification

EC001855
8544429090

Product description
M12 patch cable ifm efector E12432
The M12 patch cable E12432 from ifm electronic with straight M12 female 8-pole to straight M12 male 4-pole has a 0.3 m PUR cable. The connection cable is used in particular for the connection of e.g. 8-pole rotary encoders to the USB IO-Link interface.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews