Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

M12 field wireable Weidmüller SAIS-5/9 - 1807350000

***No Longer Available For Sale***
Item number: 402591
UPC / EAN: 4032248278572
  • Field wireable connector
  • M12 male
  • Straight
  • 5 pin
  • Diecast zinc coupling nut
  • Polyamide body
  • IP67 protection rating
  • Screw terminal connection
  • 6-8mm cable diameter
Log in and write a review
$14.81
Base price: 1 piece = $14.81
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
cRUus

Technical details
General data

Straight
M12 male (A coded)
5
No

Electrical data

0-125 V AC/DC
4 A

Mechanical data

0.14 mm²
0.75 mm²
6-8 mm
Screw terminals
PA
Diecast zinc

Ambient conditions

-25 °C
85 °C
IP67

Further information

cRUus

Classification

8536904000

Product description
M12 field wireable Weidmüller SAIS-5/9 - 1807350000
5 pin M12 connector SAIS-5/9 - 1807350000 from Weidmüller is a straight male field wireable connector. Thanks to proven screw terminal connection and diecast zinc coupling nut, M12 connector SSAIS-5/9 - 1807350000 can be easily assembled. The IP67 protection rating enables use of the M12 connector SAIS-5/9 - 1807350000 in the packaging and handling technology, in special purpose machinery, and in factory automation.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews