Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

M12 field wireable Weidmüller SAIS-5/7 - 9456940000

***No Longer Available For Sale***
Item number: 402598
UPC / EAN: 4008190304935
  • Field wireable connector
  • M12 male
  • Straight
  • 5 pin
  • Diecast zinc coupling nut
  • Polyamide body
  • IP67 protection rating
  • Screw terminal connection
  • 4-6mm cable diameter
Log in and write a review
$11.29
Base price: 1 piece = $11.29
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
cRUus
Corresponding accessory groups
Sensor cable Lapp UNITRONIC SENSOR FD Lif9Y11Y 3x0.34 - 7038864
Sensor cable, Conductor size: 0.34mm² (22 AWG), Conductor count: 3, Black, PUR outer jacket, PP insulation, Drag chain compatible, Halogen-free, Flame resistant, Packaging unit: Sold by the foot
Item number: 102816
$0.87
plus sales tax plus shipping
in stock
Shipping today
Sensor cable Lapp UNITRONIC SENSOR FD Lif9YC11Y 3x0.34 - 7038885
Sensor cable, Conductor size: 0.34mm² (22 AWG), Conductor count: 3, Shielded, Black, PUR outer jacket, PP insulation, Drag chain compatible, Halogen-free, Flame resistant, Packaging unit: Sold by the foot.
Item number: 102821
$1.38
plus sales tax plus shipping
in stock
Shipping today
Lapp sensor cables 3 conductor close

Technical details
General data

Straight
M12 male (A coded)
5
No

Electrical data

0-125 V AC/DC
4 A

Mechanical data

0.14 mm²
0.75 mm²
4-6 mm
Screw terminals
PA
Die cast zinc

Ambient conditions

-25 °C
85 °C
IP67

Further information

cRUus

Classification

8536904000

Product description
M12 field wireable Weidmüller SAIS-5/7 - 9456940000
5 pin M12 connector SAIS-5/7 - 9456940000 from Weidmüller is a straight male field wireable connector. Thanks to proven screw terminal connection and diecast zinc coupling nut, M12 connector SAIS-5/7 - 9456940000 can be easily assembled. The IP67 protection rating enables use of the M12 connector SAIS-5/7 - 9456940000 in the packaging and handling technology, in special purpose machinery, and in factory automation.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews