Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Field wireable connector
  • M12 male
  • Straight
  • 4 pin
  • Diecast zinc coupling nut
  • CuZn body
  • IP67 protection rating
  • Insulation displacement connection
Log in and write a review

M12 field wireable Weidmüller SAIS-4-IDC M12 small - 1781550001

***No Longer Available For Sale***
Item number: 402580
UPC / EAN: 4032248429950
$0.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
Corresponding accessory groups
Sensor cable Lapp UNITRONIC SENSOR FD Lif9Y11Y 3x0.34 - 7038864
Sensor cable, Conductor size: 0.34mm² (22 AWG), Conductor count: 3, Black, PUR outer jacket, PP insulation, Drag chain compatible, Halogen-free, Flame resistant, Packaging unit: Sold by the foot

 

***Custom length orders are non-cancellable and non-returnable.***
Item number: 102816
$1.07
plus sales tax plus shipping
in stock
Shipping today
Sensor cable Lapp UNITRONIC SENSOR FD Lif9YC11Y 3x0.34 - 7038885
Sensor cable, Conductor size: 0.34mm² (22 AWG), Conductor count: 3, Shielded, Black, PUR outer jacket, PP insulation, Drag chain compatible, Halogen-free, Flame resistant, Packaging unit: Sold by the foot

 

***Custom length orders are non-cancellable and non-returnable.***
Item number: 102821
$1.70
plus sales tax plus shipping
in stock
Shipping today
Lapp sensor cables 3 conductor close

Technical details
General data

Straight
M12 male (A coded)
4
No

Electrical data

0-32 V AC/DC
4 A

Mechanical data

0.14 mm²
0.34 mm²
2.9-5.1 mm
IDC Contact
CuZn
Diecast zinc

Ambient conditions

-25 °C
85 °C
IP67

Further information

EAC

Classification

8536698000

Product description
M12 field wireable Weidmüller SAIS-4-IDC M12 small - 1781550001
4 pin M12 connector SAIS-4-IDC M12 small - 1781550001 from Weidmüller is a straight male plug. Thanks to the insulation displacement connection and diecast zinc coupling nut the M12 connector SAIS-4-IDC M12 small - 1781550001 can be easily assembled. The IP67 protection rating enables use of the M12 connector SAIS-4-IDC M12 small - 1781550001 in the packaging and handling technology, in special purpose machinery, and in factory automation.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews